24 x 24 in. Mop Basin
LC® 24 x 24 in. Mop Basin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-density composite, molded mop basin designed for commercial applications
- Stainless steel dome strainer/lint basket, and PVC drain with adjustable caulking nut and gasket
- 24 in. x 24 in. x 10 in. [610mm x 610mm x 254mm]
- Meets ANSI Z124.6, CSA listed, and IAPMO listed under file #3561
Specifications
- ADA Compliant:
- No
- Collection:
- LC®
- Material:
- Composite, Plastic, Stainless Steel
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- Sink Size, Overall:
- 24 in x 24 in
- UPC:
- 889934188998