3 x 8-9/16 x 8-9/16 x 8 in. Floor Mount Cast Iron Floor Sink
LC® 3 x 8-9/16 x 8-9/16 x 8 in. Floor Mount Cast Iron Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Recommended for sanitary installations
- Consists of a cast iron body with a white acid-resisting coating, and a PVC anti-splash dome strainer
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- LC®
- Color Finish Category:
- Whites
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 3 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- Sink Bowl Size:
- 8-9/16 in x 8-9/16 in x 8 in
- Sink Depth:
- 10-5/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- UPC:
- 670240491267