4 in. Hub PVC Floor Drain
LC® 4 in. Hub PVC Floor Drain
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast iron clamping frame and heavy-duty grate are designed for weep age
- Designed for unfinished areas in heavy vehicle traffic and industrial applications
- Durable construction stands up to tough environments
- 1-year limited warranty
- Optional sediment bucket available
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Commercial
- Collection:
- LC®
- Construction:
- Non-Membrane
- Depth:
- 11-7/16 in
- Drain Base Height:
- 3-13/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Cast Iron
- Faucet Material:
- Plastic
- Fits Pipe Size:
- 4 in
- Grate Diameter:
- 9 in
- Grate Shape:
- Round
- Height:
- 5-7/8 in
- IAPMO Listed -:
- No
- Length:
- 11-7/16 in
- MA Approved -:
- Yes
- Material:
- Plastic, Cast Iron
- Origin:
- Global
- Outlet Type:
- Hub
- Sink Material:
- Plastic
- Size:
- 4 in
- Trap Primer Connection:
- No
- UL Listed:
- No
- Weight:
- 18.45 lb
- Width:
- 11-7/16 in