4 in. Neo Loc™ Cast Iron Polished Cleanout
Level-Trol 4 in. Neo Loc™ Cast Iron Polished Cleanout
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Compatible with inside caulk, No-Hub and Neo-Loc connection types
- Adjustable type, extra heavy-duty cleanout
- Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
Specifications
- ASME:
- ASME A112.36.2M
- Adjustable:
- Yes
- Application:
- Commercial
- Coating:
- Dura-coated
- Collection:
- Level-Trol
- Color Finish Name:
- Nickel Bronze
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Depth:
- 6-16/25 in
- Diameter:
- 5-1/8 in
- Drain Base Height:
- 4-3/4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- Height:
- 7-17/20 in
- Length:
- 6-16/25 in
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Global
- Outlet Type:
- Neo Loc™
- Overall Length:
- 6-16/25 in
- Overall Width:
- 6-16/25 in
- Plug Included:
- Yes
- Size:
- 4 in
- Weight:
- 11.9 lb
- Width:
- 6-16/25 in