4 in. Neo Loc™ Cast Iron Polished Nickel Bronze Cleanout
Level-Trol 4 in. Neo Loc™ Cast Iron Polished Nickel Bronze Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
- Compatible with inside caulk, No-Hub and Neo-Loc connection types
- Adjustable type, extra heavy-duty cleanout
Specifications
- Adjustable:
- Yes
- Collection:
- Level-Trol
- Cover Color Finish:
- Polished Nickel Bronze
- Cover Material:
- Cast Iron
- Cover Shape:
- Square
- Drain Base Height:
- 4-3/4 in
- Drain Base Material:
- Cast Iron
- Fits Pipe Size:
- 4 in
- IAPMO Listed:
- No
- Length:
- 5-1/8 in
- Outlet Type:
- Neo Loc™
- Plug Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240123861