This product requires certification to purchase.

4 in. Neo Loc™ Extra-Heavy Duty "Level-Trol" Cast Iron Adjustable Floor Cleanout with Bronze Plug

Zurn

Level-Trol 4 in. Neo Loc™ Extra-Heavy Duty "Level-Trol" Cast Iron Adjustable Floor Cleanout with Bronze Plug

  • Fast #
  • Part #ZZ14004NLBP
  • Item #7960052
  • Manufacturer Part #Z1400-4NL-BP
5 out of 5 Customer Rating
Brand image
Zurn

Level-Trol 4 in. Neo Loc™ Extra-Heavy Duty "Level-Trol" Cast Iron Adjustable Floor Cleanout with Bronze Plug

  • Fast #
  • Part #ZZ14004NLBP
  • Item #7960052
  • Manufacturer Part #Z1400-4NL-BP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable level-trol design
  • Requires Certification
Dimensions & Measurements
Drain Base Height
4-3/4 in
Drain Base Width
5-1/8 in
Fits Pipe Size
4 in
Height
6-1/4 in
Length
5-1/8 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
Level-Trol
Cover Color Finish
Polished Nickel Bronze
Cover Material
Nickel Bronze
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Cast Iron, Nickel Bronze
Outlet Type
Neo Loc™
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Retail
IAPMO Listed
No
UPC
670240067462