This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

Zurn

Level-Trol 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZ14004NHK
  • Item #7959844
  • Manufacturer Part #Z1400-4NH-K
4.3 out of 5 Customer Rating
Brand image
Zurn

Level-Trol 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZ14004NHK
  • Item #7959844
  • Manufacturer Part #Z1400-4NH-K
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Toms River, NJ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Integral anchor flange
  • Heavy-duty cleanout
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Collection:
Level-Trol
Cover Material:
Cast Iron
Cover Shape:
Round
Diameter:
5-1/8 in
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Material:
Plastic
Outlet Type:
No Hub
Plug Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240198982