This product requires certification to purchase.

4 in. No Hub Cast Iron Cleanout

Zurn

Level-Trol 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14004NHKC
  • Item #7959921
  • Manufacturer Part #ZN1400-4NH-KC
3.9 out of 5 Customer Rating
Brand image
Zurn

Level-Trol 4 in. No Hub Cast Iron Cleanout

  • Fast #
  • Part #ZZN14004NHKC
  • Item #7959921
  • Manufacturer Part #ZN1400-4NH-KC
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, no-hub and neo-loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
Level-Trol
Cover Material:
Nickel Bronze
Cover Shape:
Round
Diameter:
5-1/8 in
Drain Base Height:
4-3/4 in
Drain Base Material:
Cast Iron
Fits Pipe Size:
4 in
Height:
5-1/2 in
IAPMO Listed:
No
Length:
7-1/2 in
Material:
Plastic
Outlet Type:
No Hub
Plug Included:
Yes
Product Type:
Cleanout
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240192935