This product requires certification to purchase.

4 in. No Hub Extra-Heavy Duty "Level-Trol" Adjustable Cast Iron Floor Cleanout with Anchor Flange

Zurn

Level-Trol 4 in. No Hub Extra-Heavy Duty "Level-Trol" Adjustable Cast Iron Floor Cleanout with Anchor Flange

  • Fast #
  • Part #ZZN14004NHK
  • Item #7959415
  • Manufacturer Part #ZN1400-4NH-K
4.7 out of 5 Customer Rating
Brand image
Zurn

Level-Trol 4 in. No Hub Extra-Heavy Duty "Level-Trol" Adjustable Cast Iron Floor Cleanout with Anchor Flange

  • Fast #
  • Part #ZZN14004NHK
  • Item #7959415
  • Manufacturer Part #ZN1400-4NH-K
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Dura-Coated cast iron body with polished bronze, nickel bronze, and stainless steel top options
  • Compatible with inside caulk, no-hub and neo-loc connection types
  • Adjustable type, extra heavy-duty cleanout
  • Requires Certification
Dimensions & Measurements
Diameter
5-1/8 in
Drain Base Height
4-3/4 in
Fits Pipe Size
4 in
Height
5-1/2 in
Length
7-1/2 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
Yes
Collection
Level-Trol
Cover Material
Nickel Bronze
Cover Shape
Round
Drain Base Material
Cast Iron
Material
Plastic
Outlet Type
No Hub
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Commercial
IAPMO Listed
No
Product Type
Cleanout
UPC
670240192928