Metal Hose & Hose Bracket
Metal Hose & Hose Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction stands up to tough environments
- Hose bracket for use for use Zurn Z1996 mops sinks
- Zurn replacement parts and accessories provide long-lasting durability
- Suitable for commercial building applications
- Heavy duty 5/8-inch, 30-inch long clot
- 1-year limited warranty
Documents
Specifications
- Brand Model Compatibility:
- Z1996 Mops Sink
- Depth:
- 30 in
- Diameter:
- 5/8 in
- Hardware Included:
- No
- Height:
- 5/8 in
- Length:
- 30 in
- Material:
- Stainless Steel, Rubber
- Product Type:
- Hose Assembly
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240548435
- Width:
- 5/8 in