This product requires certification to purchase.

0.5 gpf Piston Operated Flush Valve for 3/4 in. Urinal Valves

Zurn

Metroflush® 0.5 gpf Piston Operated Flush Valve for 3/4 in. Urinal Valves

  • Fast #
  • Part #ZZ6203EWSYBYC
  • Item #4473690
  • Manufacturer Part #Z6203-EWS-YB-YC
4 out of 5 Customer Rating
Brand image
Zurn

Metroflush® 0.5 gpf Piston Operated Flush Valve for 3/4 in. Urinal Valves

  • Fast #
  • Part #ZZ6203EWSYBYC
  • Item #4473690
  • Manufacturer Part #Z6203-EWS-YB-YC
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 0.5 gpf conserves water and saves money
  • Standard 11-1/2" rough-in and 1-1/2" top spud
  • Quiet piston flush valve
  • GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
  • No-leak handle reduces water waste
  • Exposed sweat solder kit and cast wall flange for a polished look
  • Heavy-duty brass with a highly polished chrome-plated finish provides long-term durability
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.1037
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.37
Collection:
Metroflush®
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Depth:
2-1/4 in
Dual Flush:
No
End Connection 1:
NPT
End Connection 2:
Slip
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Manual
Flush Valve Application:
Urinal
GSA Approved:
No
Handle Type:
Lever
Height:
11-1/2 in
IAPMO Listed:
No
Length:
2-1/4 in
Material:
Brass
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spud Location:
Top
Spud Size:
3/4 in
UPC:
670240355668
WaterSense Labeled:
Yes
Width:
4-3/4 in