This product requires certification to purchase.

1 gal Closet Metro Flush Replacement Kit

Zurn

Metroflush™ 1 gal Closet Metro Flush Replacement Kit

  • Fast #
  • Part #ZP6200EUWS1
  • Item #3761068
  • Manufacturer Part #P6200-EU-WS1
4.8 out of 5 Customer Rating
Brand image
Zurn

Metroflush™ 1 gal Closet Metro Flush Replacement Kit

  • Fast #
  • Part #ZP6200EUWS1
  • Item #3761068
  • Manufacturer Part #P6200-EU-WS1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1.0 gpf meets U.S. federal standard for water conservation
  • Fits Metro flush® piston flush valves
  • Heavy-duty, cast brass provides lasting durability
  • Robust solution for replacement or repair
  • Ideal for commercial applications
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Collection:
Metroflush™
Depth:
7 in
Flow Rate:
1.0 gpf
Height:
4 in
Length:
7 in
Product Type:
Closet Repair Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240536876
Width:
6 in