1.6 gpf Closet Metro Flush Repair Kit in Chrome
Metroflush™ 1.6 gpf Closet Metro Flush Repair Kit in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.6 gpf meets U.S. federal standard for water conservation
- Fits Metro flush® piston flush valves
- Heavy-duty, cast brass provides lasting durability
- Robust solution for replacement or repair
- Ideal for commercial applications
Documents
Specifications
- Collection:
- Metroflush™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Depth:
- 7
- Flow Rate:
- 1.6 gpf
- Height:
- 4
- Length:
- 7
- Material:
- Brass
- Product Type:
- Closet Repair Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240453319
- Width:
- 6