This product requires certification to purchase.

Mop Basin Seal

Zurn

Mop Basin Seal

  • Fast #
  • Part #ZJP1996PR
  • Item #1641718
  • Manufacturer Part #JP1996-PR
4.5 out of 5 Customer Rating
Brand image
Zurn

Mop Basin Seal

  • Fast #
  • Part #ZJP1996PR
  • Item #1641718
  • Manufacturer Part #JP1996-PR
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • For use with Z1996 mop basin
  • Requires Certification

Documents


Specifications

Drain Component Type:
Seal
Drain Type:
Floor Drain
Height:
1-1/2
Length:
4
Material:
Rubber
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
ZJP1996PR
UPC:
670240542488
Width:
4