Multi Function Coarse, Massage and Soft Spray Showerhead in Chrome Plated
Multi Function Coarse, Massage and Soft Spray Showerhead in Chrome Plated
Product Details
Product Details
- 1.75 gpm showerhead
- Outer ring spray adjustment
- Non-removable flow compensator
- 3 year warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Diameter:
- 2-5/8
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 4-3/8
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Multi
- Spray Type:
- Coarse, Massage, Soft
- UL Listed:
- No
- UPC:
- 670240393929
- WaterSense Labeled:
- No