This product requires certification to purchase.

1.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated

This product has been replaced by

ZURN 1.5 GPM SERIO SERIES SENSOR FAUCET W/GEAR-DRIVEN CERAMIC CARTRIDGE HYDROPOWER
Zurn Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #ZG6950-E
Zurn

Aqua-Fit® Serio 1.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6950XLSE
  • Item #5061190
  • Manufacturer Part #Z6950-XL-S-E
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

ZURN 1.5 GPM SERIO SERIES SENSOR FAUCET W/GEAR-DRIVEN CERAMIC CARTRIDGE HYDROPOWER
Zurn Sensor Bathroom Sink Faucet in Polished Chrome
Manufacturer Part #ZG6950-E
Zurn

Aqua-Fit® Serio 1.5 gpm Sensor Bathroom Sink Faucet in Chrome Plated

  • Fast #
  • Part #ZZ6950XLSE
  • Item #5061190
  • Manufacturer Part #Z6950-XL-S-E
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Frankfort, KY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Aqua-FIT® touchless sensor faucets zero in on sanitation, water efficiency, uptime, and total cost of ownership
  • 10+ years of renewable battery life with the Hydro-X Power option while 4 AA alkaline batteries provide back-up for continued, worry-free operation
  • Customizable features: Time-outs, line purge, sensor range, metering mode
  • Flow control maximizes water savings with 1.5 gpm flow
  • Concealed, downward-facing proximity sensor deters vandalism and improves performance
  • Lead-free cast brass appliance with a chrome-plated finish provides durability while complying with the safe water drinking act
  • ADA compliant
  • 3-year limited warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Sensor
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Aqua-Fit® Serio
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Deck Plate Included:
Yes
Depth:
6-3/4 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Height:
4-1/8 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
6-3/4 in
Maximum Deck Thickness:
3 in
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Hydropower
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Spout Height:
4-3/8 in
Spout Reach:
4 in
Spout Type:
Low Arc
Trim Only:
No
UPC:
670240931978
Vandal Resistant:
Yes
Volts:
6V
Width:
2-1/4 in