No-Hub Bottom Outlet with Screw in Grey
No-Hub Bottom Outlet with Screw in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This 4” no-hub bottom outlet is manufactured to fit the Z882 12” wide trench drainage system.
- Durable HDPE material provides corrosion and UV resistance to withstand harsh elements and years of wear and tear.
- HDPE material allows the bottom outlet to be easily cut to the required height and attached in the field.
Specifications
- Color Finish Category:
- Greys
- Drain Base Material:
- Metal
- Grate Color Finish:
- Grey
- IAPMO Listed:
- No
- Pre-Sloped:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240267473
- Width:
- 12 in