No-Hub Floor Sink with 1/4 in. Grate White
No-Hub Floor Sink with 1/4 in. Grate White
Frequently Purchased Together
Product Details
- Rounded body prevents bacteria buildup
- Anti-splash interior bottom dome strainer to catch debris
- Acid resistant enamel coating provides chemical resistance
Specifications
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8 in
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Faucet Material:
- Metal
- Fits Pipe Size:
- 2 in
- Length:
- 8 in
- Material:
- Cast Iron, Nickel Bronze, Plastic
- Origin:
- Global
- Product Type:
- Floor Sink
- Shape:
- Square
- Sink Bowl Size:
- 7-1/4 in x 7-1/4 in x 6 in
- Sink Depth:
- 9-1/8 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 8 in x 8 in
- Size:
- 2 in
- Weight:
- 25 lb
- Width:
- 8 in