This product requires certification to purchase.

NPT Wall Support System

Zurn

NPT Wall Support System

  • Fast #
  • Part #ZZ1212
  • Item #1242887
  • Manufacturer Part #Z1212
5 out of 5 Customer Rating
Brand image
Zurn

NPT Wall Support System

  • Fast #
  • Part #ZZ1212
  • Item #1242887
  • Manufacturer Part #Z1212
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wall closet support system
  • 300 lb. load capacity
  • 4" NPT rear connection
  • Requires Certification

Specifications

ASME:
ASME A112.6.1M
Adjustable:
Yes
Fitting Size 1:
4
Fitting Sizes:
4 in
Material:
Cast Iron
Material Type:
ABS
Product Type:
Closet Carrier
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240063211
Width:
11-1/2