O-Ring Face Plate Neoprene Gasket for ZN1201-N Ezcarry® High Performance Water Closet
O-Ring Face Plate Neoprene Gasket for ZN1201-N Ezcarry® High Performance Water Closet
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Brand Model Compatibility:
- ZN1201-N Ezcarry® High Performance Water Closet
- Diameter:
- 10
- Length:
- 10
- Material:
- Rubber
- Product Type:
- Gasket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- ZP1201FPGASKET
- UPC:
- 670240943513
- Width:
- 10