This product requires certification to purchase.

O-Ring

Zurn

O-Ring

  • Fast #
  • Part #Z58155020
  • Item #4238843
  • Manufacturer Part #58155020
5 out of 5 Customer Rating
Brand image
Zurn

O-Ring

  • Fast #
  • Part #Z58155020
  • Item #4238843
  • Manufacturer Part #58155020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Certified to NSF 61 Standard
  • Constructed from durable EPDM rubber material
  • Zurn replacement parts and accessories provide long-lasting durability
  • Suitable for commercial restroom applications
  • Requires Certification

Documents


Specifications

Faucet Part Type:
O-Ring
Length:
7 in
Material:
Rubber
Material Type:
C69300
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
670240436497