Offset Sink Strainer in Polished Chrome
Offset Sink Strainer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Polished Chrome
- Height:
- 2-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 1 in
- Trap Size:
- 1-1/2 in
- Width:
- 6 in