Gravity Urinal in White
Omni-Flo™ Gravity Urinal in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- One simple package from one manufacturer simplifies ordering, installation, and maintenance
- Ultra-low 0.125 gpf provides maximum water conservation and financial savings
- Battery-operated sensor provides accurate, hands-free operation
- GO BLUE® seals and gaskets stand up to chloramine and other chemicals, lasting 10x longer than competitors' and keeping maintenance costs to a minimum
- Clog-resistant, filtered bypass piston design
- Tamper-resistant all-metal sensor cap
- Durable vitreous China resists stains and scratches
- 14” extended rim
- Oversized footprint covers previous equipment marks for simplified retrofit installation
- Concealed universal wall bracket for easy retrofit installation
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45
- Collection:
- Omni-Flo™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2 in
- Flow Rate:
- 0.125 gpf
- Flow Rate Range:
- 0.125 gpf - 1.0 gpf
- Flush Type:
- Washdown
- Height:
- 25-5/8 in
- Inlet Spud Location:
- Top
- Inlet Spud Size:
- 3/4 in
- Length:
- 18-1/2 in
- Material:
- Vitreous China
- Outlet Spud Location:
- Rear
- Outlet Spud Size:
- 2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 670240967908
- Urinal Installation:
- Wall Mount
- Urinal Type:
- High Efficiency
- WaterSense Labeled:
- Yes
- Width:
- 14-1/4 in