This product requires certification to purchase.

1/2 in. Brass PEX Crimp 90° Elbow

Zurn PEX

1/2 in. Brass PEX Crimp 90° Elbow

  • Fast #
  • Part #QQQE33GX
  • Item #3986474
  • Manufacturer Part #QQE33GX
5 out of 5 Customer Rating
Brand image
Zurn PEX

1/2 in. Brass PEX Crimp 90° Elbow

  • Fast #
  • Part #QQQE33GX
  • Item #3986474
  • Manufacturer Part #QQE33GX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 250 Pallet: 12000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • 90-degree bend allows for sharp turn flow of potable water from a single indoor main line
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • 25-year limited warranty proven to last the lifetime of the building
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM F877
Elbow Degree:
90°
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved:
Yes
Material:
Brass
Material Type:
C69300
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
084169016393
Weight:
0.038 lb