This product requires certification to purchase.

1/2 in. Brass PEX Expansion Coupling

Zurn PEX

1/2 in. Brass PEX Expansion Coupling

  • Fast #
  • Part #QQEC33GX
  • Item #7358325
  • Manufacturer Part #QEC33GX
4 out of 5 Customer Rating
Brand image
Zurn PEX

1/2 in. Brass PEX Expansion Coupling

  • Fast #
  • Part #QQEC33GX
  • Item #7358325
  • Manufacturer Part #QEC33GX
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • 1/2" EX PEX x 1/2" EX PEX Brass Expansion Coupling provides a durable connection without the need for glues, solvents, gauges or torches.
  • Reinforcing Ring, QER3X is sold separately and necessary to complete the joining process. Expansion tool required for installation.
  • Eco brass fittings
  • Complete line of complementary products
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
Clean Bagged:
No
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connections:
PEX Expansion
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-3/4 in
Material:
Brass
Material Type:
C69300
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
084169117199
Weight:
0.0605 lb