1/2 in. Brass PEX Expansion x 1/2 in. Male Sweat Adapter
1/2 in. Brass PEX Expansion x 1/2 in. Male Sweat Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 500-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Brass Male Sweat Adapter, 1/2" EX PEX x 1/2" EX PEX is used to provide a means of adapting a solder connection to a PEX connection.
- Reinforcing Ring, QER_X is sold separately and necessary to complete the joining process. Expansion tool required for installation.
- Eco brass fittings
- Complete line of complementary products
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM F-877, ASTM F-1960
- Clean Bagged:
- No
- End Connection 1:
- PEX Expansion
- End Connection 2:
- Male Sweat
- End Connections:
- Male Sweat x FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-787/2000 in
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169118233
- Weight:
- 0.044 lb