This product requires certification to purchase.

1/2 in. Copper Sweat x Crimp Ball Valve

Zurn PEX

1/2 in. Copper Sweat x Crimp Ball Valve

  • Fast #
  • Part #QQHBV33X
  • Item #2003534
  • Manufacturer Part #QHBV33X
5 out of 5 Customer Rating
Brand image
Zurn PEX

1/2 in. Copper Sweat x Crimp Ball Valve

  • Fast #
  • Part #QQHBV33X
  • Item #2003534
  • Manufacturer Part #QHBV33X
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Allows individual loop flow control when installed with Zurn Pex copper manifold
  • ADA compliant
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

Depth:
2-7/25 in
End Connection 1:
Sweat
End Connection 2:
Compression
End Connections:
Sweat x Crimp
Height:
102/125 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/25 in
Material:
Copper
Maximum Temperature:
250
Origin:
Global
Pressure - High:
250
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169676795
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Operator:
Lever Handle
Valve Size:
1/2 in
Valve Type:
Ball Valve
Weight:
0.25 lb
Width:
1-16/25 in