1/2 in. OD PEX x Copper Transition Coupling
This product has been replaced by
Manufacturer Part #QQC33CGXNPK1
1/2 in. OD PEX x Copper Transition Coupling
Package Quantity Info:
Each: 1 Inner Pack: 30 Case: 270 Pallet: 4860-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Used to connect PEX to Polybutylene
- Used in Pex hot and cold water plumbing applications
- Easy installation
- Dezincification resistant
- Pressure rated at 160 psi at 73° F, 100 psi at 180° F, and 80 psi at 200° F
Documents
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.18
- End Connection 1:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Transition Coupling
- Material:
- Copper
- UPC:
- 084169015440