1/2 in. OD Plastic Ferrule for Supply Tube Compression Ring
1/2 in. OD Plastic Ferrule for Supply Tube Compression Ring
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Ferrules compression ring for supply tube
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube x OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 38/147 in
- Material:
- Plastic
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084169069337