1/2 in. x 20 ft. PEX-B Oxygen Barrier Straight Length Tubing in Red
1/2 in. x 20 ft. PEX-B Oxygen Barrier Straight Length Tubing in Red
Package Quantity Info:
Foot: 1 Stick: 20 Bundle: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Environmentally sound, easy and safe to install, reliable, Performa Oxygen Barrier Tubing
- Flexible, low-lead compliant tubing, used in radiant heat and snow melt applications
- Easy to install, requires fewer fittings
- Resistant to mineral build-up and freeze damage
- Reduced coil memory
- Environmentally friendly
- Thirty year warranty
- Made in the USA
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F876
- Application:
- Barricades, Heating and Cooling
- Color Finish Name:
- Red
- Diameter - Outside:
- 5/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX-B
- Maximum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 084169002136
- Wall Thickness:
- 0.097 in