This product requires certification to purchase.

1/2 in. x 500 ft. PEX-B Oxygen Barrier Tubing Coil in Red

Zurn PEX

1/2 in. x 500 ft. PEX-B Oxygen Barrier Tubing Coil in Red

  • Fast #
  • Part #QQHR3PC500FX
  • Item #3784304
  • Manufacturer Part #QHR3PC500FX
5 out of 5 Customer Rating
Brand image
Zurn PEX

1/2 in. x 500 ft. PEX-B Oxygen Barrier Tubing Coil in Red

  • Fast #
  • Part #QQHR3PC500FX
  • Item #3784304
  • Manufacturer Part #QHR3PC500FX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Environmentally sound, easy and safe to install, reliable, Performa Oxygen Barrier Tubing
  • Flexible, low-lead compliant tubing, used in radiant heat and snow melt applications
  • Easy to install, requires fewer fittings
  • Resistant to mineral build-up and freeze damage
  • Reduced coil memory
  • Environmentally friendly
  • Thirty year warranty
  • Made in the USA
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM F876
Application:
Barricades, Heating and Cooling
Color Finish Name:
Red
Diameter - Outside:
5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Length:
500 ft
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
73
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
UL Listed:
No
UPC:
084169000774