This product requires certification to purchase.

1-1/4 in. Barbed Brass Tee

Zurn PEX

1-1/4 in. Barbed Brass Tee

  • Fast #
  • Part #QQQT666GX
  • Item #3910455
  • Manufacturer Part #QQT666GX
3.4 out of 5 Customer Rating
Brand image
Zurn PEX

1-1/4 in. Barbed Brass Tee

  • Fast #
  • Part #QQQT666GX
  • Item #3910455
  • Manufacturer Part #QQT666GX
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • T-shape allows for multi-directional flow of potable water from a single indoor main line
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • 360-degree uniform pressure delivers more flow than required by fixture demand
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14
ASTM:
F877, F1807
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connections:
Barbed
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
200
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169014818