This product requires certification to purchase.

1-1/4 in. F1960 160 psi Polymer Plastic Coupling

Zurn PEX

1-1/4 in. F1960 160 psi Polymer Plastic Coupling

  • Fast #
  • Part #QQEPC66X
  • Item #7358191
  • Manufacturer Part #QEPC66X
4.1 out of 5 Customer Rating
Brand image
Zurn PEX

1-1/4 in. F1960 160 psi Polymer Plastic Coupling

  • Fast #
  • Part #QQEPC66X
  • Item #7358191
  • Manufacturer Part #QEPC66X
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • 1 1/4" EX PEX x 1 1/4" EX PEX Polymer Expansion Coupling provides a durable connection without the need for glues, solvents, gauges, or torches for non-barrier PEX tubing.
  • Reinforcing Ring, QER6X is sold separately and necessary to complete the joining process. Expansion tool required for installation.
  • Durable polymer material provides corrosion and chemical/chlorine resistance, ideal for aggressive water environments
  • Complete line of complementary products
  • Use with Zurn Non-Barrier PEX Tubing
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASTM:
F877/F1960
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp
Fitting Size 1:
1-1/4
Fitting Size 2:
1-1/4
Fitting Sizes:
1-1/4 in
Fitting Type:
Coupling
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-21/500
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
084169118790
Weight:
.07