1-1/4 in. J Hook Clamp with Nail
1-1/4 in. J Hook Clamp with Nail
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used in hot and cold water plumbing applications
- J Hook Clamp with nails
- For 1-1/4" PEX tubing
- Can be installed in alternating directions for ensure secure installation
Documents
Specifications
- Fits Pipe Size:
- 1-1/4 in
- Length:
- 2-382/603 in
- Material:
- Plastic, Steel
- Product Type:
- J Hook Clamp with Nail
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169689597
- Width:
- 1-177/200 in