1 in. x 100 ft. PEX Tubing

Part #QQ5PC100X  |  Item #3784291  |  Manufacturer Part #Q5PC100X

$297.69 EACH

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 11

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Corrosion resistance eliminates the possibility of mineral buildup, extending the life of the system
  • Pressure rating of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • BPA, lead-free construction holds up for years of use
  • Non-toxic materials ensure the highest purity and safety
  • NSF 61 certified
  • 25-year warranty
  • Resistance to UV degradation
  • Non-barrier

Specifications

ASTM Specifications: ASTM F-876, ASTM F-877

Application: Commercial, Fire Protection, Potable Water, Residential, Underground Fluid Distribution, Water Distribution

Color Finish: White

Color Finish Category: Whites

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 43/50 in

Length: 100 ft

MA Approved: Yes

Material: Plastic

Material Type: PEX

Maximum Pressure: 100 psi

Maximum Temperature: 200

NSF Certified: Yes

Origin: Domestic

Outside Diameter: 1-1/8 in

Overall Length: 30 in

Overall Width: 30 in

Pipe Tubing Size: 1 in

UL Listed: UL 1821

Wall Thickness: 0.125 in

Weight: 17.93