1 in. Barbed Brass Tee
1 in. Barbed Brass Tee
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- T-shape allows for multi-directional flow of potable water from a single indoor main line
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- 360-degree uniform pressure delivers more flow than required by fixture demand
- NSF 61 certified
- 25-year limited warranty proven to last the lifetime of the building
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F877, ASTM F1807
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connection 3:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 14, NSF 61G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- Up to 200 Deg F
- UPC:
- 084169016614