1 in. Brass PEX Crimp 90° Elbow
1 in. Brass PEX Crimp 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 6000-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- 90-degree bend allows for sharp turn flow of potable water from a single indoor main line
- Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
- NSF 61 certified
- 25-year limited warranty proven to last the lifetime of the building
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F877
- Elbow Degree:
- 90°
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved:
- Yes
- Material:
- Brass
- Material Type:
- C69300
- NSF:
- NSF 14, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084169016430
- Weight:
- 0.1919 lb