1 in. Brass PEX Expansion x 1 in. MPT Adapter
1 in. Brass PEX Expansion x 1 in. MPT Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 1" EX PEX x 1" Male Threaded Adapter is used to transition a female threaded pipe to a PEX pipe in Potable water applications.
- The QEMC55GX is used with the QER5X, 1" Expansion Ring to complete the Expansion Joining System.
- Eco brass fittings
- Complete line of complementary products
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877, ASTM F-1960
- Clean Bagged:
- No
- End Connection 1:
- PEX Expansion
- End Connection 2:
- MPT
- End Connections:
- PEX Expansion x MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169118011
- Weight:
- 0.2445 lb