1 in. Male Sweat x F1807 Brass Adapter
1 in. Male Sweat x F1807 Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100 Pallet: 662-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brass (Lead Free Compliant)
- Use with copper crimp rings
- For Use in Residential Fire Sprinkler Systems
- NSF Listed, UL 1821 Listed
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F-877, ASTM F-1807
- End Connection 1:
- Male Sweat
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Length:
- 1-369/400 in
- Material:
- Brass
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169018168
- Weight:
- 0.11 lb