1 in. PEX Pipe Cutter
1 in. PEX Pipe Cutter
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2 Pallet: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable construction stands up to tough environments
- Tool used to cut PEX pipe sizes 1/4" OD to 1-1/8" OD
- Blade style cutter
- Safety clip provided to lock handles together
- 25-year limited warranty proven to last the lifetime of the building
Specifications
- Adjustable:
- No
- Application:
- PEX
- Cutting Capacity:
- 1 in
- Depth:
- 8-1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 8-1/2 in
- Material:
- Metal, Plastic
- Portable:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 084169683724
- Weight:
- 0.224 lb
- Width:
- 1-3/4 in