1 in. Plastic Bend Support Tube
1 in. Plastic Bend Support Tube
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Secures PEX tubing
- Easy to install
- Bend support for 1" PEX tubing
- Comes with integral mounting bracket
- Used in hot and cold water plumbing applications
- Used in radiant heating applications
Specifications
- Application:
- Hot and Cold Water Systems, PEX Tubing
- Depth:
- 10
- Fits Pipe Size:
- 1 in
- Height:
- 3
- IAPMO Listed:
- No
- Length:
- 10
- Material:
- Plastic
- Material Type:
- Polymer
- Origin:
- Global
- Product Type:
- Bend Support
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169671530
- Width:
- 1-1/2