1 x 3/4 in. Brass PEX Crimp Coupling
1 x 3/4 in. Brass PEX Crimp Coupling
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 250 Pallet: 15000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
- Crimp installation eliminates the need for soldering, heating, or specialty tools
- Lead-free, eco-brass construction holds up to years of use and ensures sanitation
- 360-degree uniform pressure delivers more flow than required by fixture demand
- NSF 61 certified
- 25-year limited warranty proven to last the lifetime of the building
-
Lead Law Compliant
Specifications
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-587/1000 in
- MA Approved:
- Yes
- Material:
- Brass
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169016362
- Weight:
- 0.0719 lb