1 x 3/4 in. PEX Expansion Polymer PEX Tee with 1/2 in. 3-Outlet
1 x 3/4 in. PEX Expansion Polymer PEX Tee with 1/2 in. 3-Outlet
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 50 Pallet: 3000All Sizes
Product Details
Product Details
- Zurn PEX is a Single Source Fitting Solution
- Potable Water Applications
- Easy Installation
- Complete Line of Complimentary products
- Use with Zurn Non-Barrier PEX Tubing
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM F877, ASTM F1960
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- Fitting Size 1:
- 1
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Manifold
- Length:
- 7-49/500
- Material:
- Plastic
- Material Type:
- Polymer
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Outlet Quantity:
- 3
- UL Listed:
- No
- UPC:
- 084169120038