This product requires certification to purchase.

1 x 3/4 x 3/4 in. Brass Sprinkler Tee

Zurn PEX

1 x 3/4 x 3/4 in. Brass Sprinkler Tee

  • Fast #
  • Part #QQQFST553GFX
  • Item #4123150
  • Manufacturer Part #QQFST553GFX
4.3 out of 5 Customer Rating
Brand image
Zurn PEX

1 x 3/4 x 3/4 in. Brass Sprinkler Tee

  • Fast #
  • Part #QQQFST553GFX
  • Item #4123150
  • Manufacturer Part #QQFST553GFX
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Brass (Lead Free Compliant)
  • Use with copper crimp rings
  • For Use in Residential Fire Sprinkler Systems
  • NSF Listed, UL 1821 Listed
  • Requires Certification

Specifications

ASTM:
ASTM F877, ASTM F1807
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
NPT
End Connections:
Barbed x NPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Size 3:
1/2 in
Fitting Sizes:
1 in x 1 in x 1/2 in
Fitting Type:
Reducing, Tee
Material:
Brass
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169018892