1/2 in. Plastic PEX Expansion Reinforcing Ring with Stop
1/2 in. Plastic PEX Expansion Reinforcing Ring with Stop
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 1000 Pallet: 60000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 1/2" Expansion Reinforcing Ring with stop allows for proper placement on non-barrier PEX tubing. The Expansion PEX Reinforcing Ring is required to make a proper connection.
- Expansion Reinforcing Rings are sold separately, size of the ring is determined by the size of the non-barrier PEX tubing being utilized. Expansion tool is required for installation.
- Easy installation
- Complete line of complementary products
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- CARB OTC LEED Compliant:
- No
- Clean Bagged:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- PEX Ring
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169117281
- Weight:
- 0.0067
- Width:
- 7/8