This product requires certification to purchase.

2 in. Brass PEX Crimp 90° Elbow

Zurn PEX

2 in. Brass PEX Crimp 90° Elbow

  • Fast #
  • Part #QQQE88GX
  • Item #3910423
  • Manufacturer Part #QQE88GX
4.9 out of 5 Customer Rating
Brand image
Zurn PEX

2 in. Brass PEX Crimp 90° Elbow

  • Fast #
  • Part #QQQE88GX
  • Item #3910423
  • Manufacturer Part #QQE88GX
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Secaucus, NJ
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • High-temp and freeze-resistant materials adapt to both hot and cold water applications for PEX systems
  • Crimp installation eliminates the need for soldering, heating, or specialty tools
  • Lead-free, eco-brass construction holds up to years of use and ensures sanitation
  • 90-degree bend allows for sharp turn flow of potable water from a single indoor main line
  • Pressure ratings of up to 80 PSI at 200 degrees Fahrenheit handles the high demand of commercial usage
  • NSF 61 certified
  • 25-year warranty proven to last the lifetime of the building
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
F877, F1807
Elbow Degree:
90°
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved:
Yes
Material:
Brass
Material Type:
C69300
NSF:
NSF 14, NSF 61-G
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169014962
Weight:
.871 lb