20 in. Heat Transition Plate
20 in. Heat Transition Plate
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 300 Pallet: 29400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable construction stands up to tough environments
- Used in radiant heating systems
- Heat transfer plate provides enhanced heat transfer from PEX piping to underside of wood subfloor
- Zurn PEX barrier or non-barrier piping can be used
- Plate measures 4-1/20-inch x 20-inch
- 1-year limited warranty
Specifications
- Depth:
- 20
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Fitting Size 1:
- 2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 2 in x 1-1/2 in
- Height:
- 3/4
- Length:
- 20
- Material:
- Aluminum
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169515964
- Width:
- 4-1/4