3/4 COP SWT X 3/4 Comp Ball Valve
3/4 COP SWT X 3/4 Comp Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 18-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Copper manifold ball valve for use in radiant heating systems
- Allows individual loop flow control when installed with Zurn® PEX copper manifolds
- Working pressure of 250 psi
- Maximum temperature of 250°F
- Brass body with integral copper sweat connections
Specifications
- End Connection 1:
- Sweat
- End Connection 2:
- Compression
- End Connections:
- Sweat x Compression
- Material:
- Copper
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 084169676733
- Valve Size:
- 3/4 in