This product requires certification to purchase.

3/4 in. Bend Support

Zurn PEX

3/4 in. Bend Support

  • Fast #
  • Part #QQHPBS4
  • Item #1577233
  • Manufacturer Part #QHPBS4
4.5 out of 5 Customer Rating
Brand image
Zurn PEX

3/4 in. Bend Support

  • Fast #
  • Part #QQHPBS4
  • Item #1577233
  • Manufacturer Part #QHPBS4
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Secures PEX tubing
  • Easy to install
  • Bend support for 1" PEX tubing
  • Comes with integral mounting bracket
  • Used in hot and cold water plumbing applications
  • Used in radiant heating applications
  • Requires Certification

Specifications

Fits Pipe Size:
3/4 in
Height:
1-1/2 in
Length:
8 in
Material:
Fiberglass, Plastic
Material Type:
Polyester
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
084169671523
Width:
3 in