3/4 in. Brass Full Port F1960 160# Ball Valve
3/4 in. Brass Full Port F1960 160# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 60-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Brass Ball Valve, 3/4" EX PEX x 3/4" EX PEX, with Full Port allows for full flow resulting in fast delivery of potable water.
- Reinforcing Ring, QER_X is sold separately and necessary to complete the joining process. Expansion tool required for installation.
- Eco brass fittings
- Complete line of complementary products
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- End Connection 1:
- PEX
- End Connection 2:
- PEX
- End Connections:
- PEX x PEX
- Handle Material:
- Brass
- Height:
- 3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/4
- Material:
- Brass
- Material Type:
- C69300
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 160
- Pressure Class:
- 160#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Residential, Plumbing, Potable Water
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- UPC:
- 084169118400
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.418
- Width:
- 1-1/8
- cUPC Certified:
- Yes